Apply to be a TradeMaster!
Main product image of 10-5/8" Double Inlet Blower Wheel with Direct Drive, 1750 RPM (1/2" Bore)
Magnifying glass
Hover image to zoom

10-5/8" Double Inlet Blower Wheel with Direct Drive, 1750 RPM (1/2" Bore)

Brand:
Lau
SKU:
01331602
Rating:
(11)
Q&A:
(0)
10-5/8" Double Inlet Blower Wheel with Direct Drive, 1750 RPM (1/2" Bore)
Magnifying glass
Hover image to zoom
$156.81 each
In Stock
In Stock
Get 10 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
10-5/8" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1750 RPM
Product Highlight: Rotation
CW

Specs

–
Diameter (Inches):

10-5/8"

Product Type:

Blower Wheel

Bore:

1/2"

Inlet Type:

Double

RPM:

1750

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Perfect replacement for friends' blower wheel

It took me a while to measure the old blower wheel (and learn where all the measurements needed to be taken) and choose a replacement. But this was the replacement and it works perfectly. Very high quality. Unsurprisingly, I needed a hub puller to get the old blower wheel off, even after using penetrating oil and polishing the drive shaft. Otherwise, easy install and perfect repair.
Chris in Ohio
Ohio
11 months ago
Was this review helpful to you?

This product worked perfectly for me.

The blower in a friend's air handler was making a clunking sound and producing little air. HVAC company wanted to replace the air handler, which effectively meant replacing the whole system--furnace, air conditioner, and air handler. This would have cost many thousands, and these friends were just about to sell the house. I was pretty sure I found find the source of the clunking noise and low air flow, and fix them. Took the blower apart and found that the blower wheel had rusted off its hub. After making careful measurements of the old blower wheel, and checking things like "clockwise or counterclockwise" and "hub mounted on convex or concave side of divider", I ordered this item I've purchased from SupplyHouse before, and as usual, delivery was quick, the price was fair, and I received exactly what I expected to receive. Great! New part was a near exact match for old. Installation was pretty easy. (Did need to borrow a gear puller to get the old hub off the motor's drive shaft. Put the air handler back together, and the whole system works like a charm. Win! So yes, I was pleased with this product, and SupplyHouse in general. Just make sure you take careful measurements of the blower wheel you need to replace, and choose something that matches--there a ton of choices out there. I spent about $125 to save about $15,000. Happy customer.
Chris da fixa
Ohio
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great build quality and exactly as described on vendor site

Replaced my old squirrel cage that has a bent collar and blower is now almost completely silent.
Shanem98
Chattanooga, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very well balanced. Quiet!

Installed on a 1994 goodman gmn100-4 to replace the stock wheel where the blades were walking 1/8" back and forth. It's so quiet I can't hear the blower fan over the furnace exhaust fan! I decided to go with Lau over the factory Goodman replacement as the Lau has Preslok which looks like extra wavy crimps to keep the blades from walking. So hopefully it will stay quiet and robust and last for years to come. I read that they are typically balanced better too. I took my old wheel off and matched up with the Lau catalog .pdf for the D, L, hub size, rotation and concave/convex and it matches perfectly. Called 10x10 but really 10 5/8 x 10 5/8. If your factory fan is 1/8" difference it will work (mine was 10.5 diameter) as there is usually plenty of clearance in the housing and measurements are nominal. Supply house comes through again for my plumbing and now HVAC needs!!
Ike
Missouri
2 years ago
Was this review helpful to you?

The right part, speedy shipping, great price

Super fast shipping. Very good experience.
Bri
Boise, ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will use this business again, great customer service

it is winter and we have heat again!!! we got next day shipment. part fit perfectly and works better and quieter than the old part. thank you
homeowner
new hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Replacement

Quality replacement and proper fit. Well spoken and knowledgeable staff. Arrived properly packed and on time. Smooth transaction.
Kurt
Florida
4 years ago
Was this review helpful to you?

i would buy this again

nice, heavy duty wheel, worked perfectly, Lau makes a quality product, always has
Rowdy
Westby, WI.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product looks good, delivery on time

Tôi không nhận thấy hướng của cánh quạt. Vì vậy, khi tôi mua nó không giống nhau. Tôi phải trả lại hàng
Lucy
Chico
5 years ago
Was this review helpful to you?

Received exactly what was ordered as well packaged.

The blower arrived in excellent condition it was packaged perfectly.
Ted AC
Bedford,PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy