Apply to be a TradeMaster!
Main product image of P-201NL 1/2" Press Forged Brass Full Port Ball Valve w/o Drain (Lead Free)
Magnifying glass
Hover image to zoom

P-201NL 1/2" Press Forged Brass Full Port Ball Valve w/o Drain (Lead Free)

SKU:
101-203NL
Rating:
(5)
Q&A:
(0)
P-201NL 1/2" Press Forged Brass Full Port Ball Valve w/o Drain (Lead Free)
Magnifying glass
Hover image to zoom
$11.94 each
In Stock
In Stock
Get 258 Mon, Nov 23
Order by today, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
P-201NL 1/2" Press Forged Brass Full Port Ball Valve w/o Drain (Lead Free)

Lead-free construction is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law.

Press-to-connect end connections are designed for installation onto ASTM B88 types K, L and M hard-drawn copper tubing. Coiled (annealed) soft copper tubing is not recommended, but can be used if ends are made round.

Eliminating the need for soldering, press-type connections reduce labor and material costs and eliminate the fire hazard associated with the soldering process. End connections are compatible with commercially-available VUS profile jaws.

Specs

–
Size:

1/2"

Material:

Forged Brass

Handle Style:

Lever

Valve Construction:

1 piece

Lead Free:

Yes

Connection Type:

Press x Press

Max Pressure (PSI):

250

Connection Method:

Press

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good low cost press ball valve

Worked great for a tub valve supply stop.
Mike
Salt Lake City, UT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never had one leak

I've put a few hundred of these in over the last year alone and I've never had an issue. I always file and sand the ends of my pipe before sliding on the fitting. As is the training for propress.
Angryplumber
Pittsburgh
2 years ago
Was this review helpful to you?

Don't trust this product

Installed 5 of these for a client. When I turned the water pressure back on to inspect for leaks I found a slow dripping leak in one of them. I've never had this issue with a newly installed ball valve which makes me want to stick with other brands in spite of the low price of this one.
Jake
Middletown, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is all install! Great quality! Great Price!

Highly recommend!
Matt
Chester, WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Easy to use
Jerry
Worcester
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy