Apply to be a TradeMaster!
Main product image of P-201NL 1" Press Forged Brass Full Port Ball Valve w/o Drain (Lead Free)
Magnifying glass
Hover image to zoom

P-201NL 1" Press Forged Brass Full Port Ball Valve w/o Drain (Lead Free)

SKU:
101-205NL
Rating:
(0)
Q&A:
(0)
P-201NL 1" Press Forged Brass Full Port Ball Valve w/o Drain (Lead Free)
Magnifying glass
Hover image to zoom
$23.56 each
In Stock
In Stock
Get 76 Mon, Oct 5
Order by today, receive Monday

MANUALS (1)

Submittal Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Lead Free Full Port Press Ball Valve w/ Red Handle

Specifications
  • Ball: Chrome-plated lead-free forged brass
  • Handle Dacromet coated steel
  • ANSI/NSF 61: Drinking water system components health effects.
  • ANSI/NSF 372: Drinking water system components lead content.

Specs

–
Size:

1"

Material:

Forged Brass

Handle Style:

Lever

Valve Construction:

1 piece

Lead Free:

Yes

Connection Type:

Press x Press

Max Pressure (PSI):

250

Connection Method:

Press

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy