Apply to be a TradeMaster!
Main product image of P-201NL 3/4" Press Forged Brass Full Port Ball Valve w/o Drain (Lead Free)
Magnifying glass
Hover image to zoom

P-201NL 3/4" Press Forged Brass Full Port Ball Valve w/o Drain (Lead Free)

SKU:
101-204NL
Rating:
(3)
Q&A:
(0)
P-201NL 3/4" Press Forged Brass Full Port Ball Valve w/o Drain (Lead Free)
Magnifying glass
Hover image to zoom
$17.18 each
In Stock
In Stock
Get 402 Mon, Nov 23
Order by today, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
P-201NL 3/4" Press Forged Brass Full Port Ball Valve w/o Drain (Lead Free)

Lead-free construction is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law.

Press-to-connect end connections are designed for installation onto ASTM B88 types K, L and M hard-drawn copper tubing. Coiled (annealed) soft copper tubing is not recommended, but can be used if ends are made round.

Eliminating the need for soldering, press-type connections reduce labor and material costs and eliminate the fire hazard associated with the soldering process. End connections are compatible with commercially-available VUS profile jaws.

Specs

–
Size:

3/4"

Material:

Forged Brass

Handle Style:

Lever

Valve Construction:

1 piece

Lead Free:

Yes

Connection Type:

Press x Press

Max Pressure (PSI):

250

Connection Method:

Press

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Installed Over 2500

So Here Is The Deal. Press Ball Valves In General Do Not Hold Up Well If There In Any Electrolosis. The Pressed Portion Is Very Thin Brass That Almost Alwaty Corrodes Quickly. These Hold Up Better Than Any Other Press Valve We Have Used. The Only Problem We Have Is They Get Very Stiff Over Time. This Works Well For A Water Heater But Not Ideal For A Main Shutoff. For Beat Results Solder Or Use IPS.
KC Water Heaters
Kansas City
4 months ago
Was this review helpful to you?

I would not buy these

I have had terrible luck with these. Had at least 10 of them fail within 2 years. usually just a small leak that doesn't cause damage, but requires replacement
trist
michigan
5 months ago
Was this review helpful to you?

Excellent

Superb Ball Valve Best Price As Well I Have Installed At Least 10 Of These Valves In Different Sizes And None Leaked. Little Stiff Closing But That's OK.
Alta
Florida
10 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy