Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Ball Valve, T-Handle, T-2006NL (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Ball Valve, T-Handle, T-2006NL (Lead Free)

SKU:
101-579NL
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp Ball Valve, T-Handle, T-2006NL (Lead Free)
Magnifying glass
Hover image to zoom
$9.67 each
In Stock
In Stock
Get 5 Wed, Oct 7
Size: 
1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes

Description

–
1/2" PEX x 1/2" PEX Ball Valve, T-Handle, T-2006NL (Lead Free)

Specs

–
Material:

Brass

Size:

1/2"

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

T-Handle

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Connection Type
Handle Style
Lead Free
Legend Valve
Brass
1/2"
PEX Crimp x PEX Crimp
T-Handle
Yes
Brass
1/2"
PEX Crimp x PEX Crimp
T-Handle
Yes
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy