Apply to be a TradeMaster!
Main product image of T-2007NL 3/4" Sweat x PEX DZR Brass Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

T-2007NL 3/4" Sweat x PEX DZR Brass Full Port Ball Valve w/ Drain (Lead Free)

SKU:
101-601NL
Rating:
(1)
Q&A:
(0)
T-2007NL 3/4" Sweat x PEX DZR Brass Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$14.71 each
In Stock
In Stock
Get 43 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Connection Type
C x PEX Connection
Product Highlight: Material
DZR Brass
Product Highlight: Lead Free
Yes
Product Highlight: Fitting System Compatibility
Crimp, Clamp

Description

–
3/4" T-2007NL No Lead Forged, DZR Brass Sweat x PEX Ball Valve with Drain

Dezincification-resistant (DZR) forged brass resists corrosion from exposure to a wide variety of water conditions. Durable, compact, forged brass body is ideal for confined installations. Different end connections permit transition from copper tubing to PEX tubing. Maintenance-free dual O-ring, blowout-proof stem design. Self-cleaning chrome-plated ball resists mineral build-up. The capped waste port (some models) permits component isolation and drain-down, for servicing or replacement operations.

Specs

–
Size:

3/4" x 3/4"

Connection Type:

C x PEX

Material:

DZR Brass

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect for copper to pex branch lines

Local stores won't carry, best price, and with bleeder
Steve
Blackwood nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy