Apply to be a TradeMaster!
Main product image of R-670 3/4" MNPT x MGHT Forged Brass Boiler Drain Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

R-670 3/4" MNPT x MGHT Forged Brass Boiler Drain Ball Valve (Lead Free)

SKU:
107-544NL
Rating:
(6)
Q&A:
(0)
R-670 3/4" MNPT x MGHT Forged Brass Boiler Drain Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$13.04 each
In Stock
In Stock
Get 26 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Forged brass one-piece body, chrome plated forged brass ball with cast aluminum handle. Smaller pattern ball valve. The ball valve has greater flow than traditional low pressure valves. No lead boiler drain valves are forged using binary brass. Configurations and Sizes: MNPT (1/2" is also Sweat).

Specs

–
Size:

3/4"

Inlet Type:

MNPT

Outlet Type:

Male Hose

Connection Type:

MNPT x Male Hose

Material:

Brass

Lead Free:

Yes

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79215
Viega

Product Reviews

3 out of 6 reviews
60% would recommend this product
3
out of 6 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Drain Valve

Arrived quickly; works as expected.
stu
Windsor, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dripped continuously when I began filling the tank.

Hard to find a lead free drain spigot, so I gladly purchased this to attach to the cold water feed on my new hot water tank. Didn't have more than 4 gallons of water filling the tank when the spigot started dripping continuously with the incoming water pressure at only 40 psi instead of the typical 70 psi. Tried opening and closing it several times but that made no difference.
dave
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Good Valve, Good Price

Excellent valve, made in Italy
DDL
Chandler, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaked shortly after installation

I installed this and filled the boiler, and it seemed OK. Fired up the boiler, and when the water heated up to the 180-190 range, it started dripping out the hose bib. I've bought lots of great parts from supplyhouse, but this one got returned.
B
Boulder, CO
9 years ago
Was this review helpful to you?

Leaks.

I guess I'm just unlucky, but 4-5 hours after I installed this, it started to leak. Not a bad leak, but a drip every couple of seconds. I turned it on a off a couple times, to no avail. I had two options, (1) screw a cap on it, or (2) dig through the extra parts I have (just in case) and find an old valve to stick in it's place. I chose the latter.
jim
utah
9 years ago
Was this review helpful to you?

Boiler drain

Does the job
Handyman
NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy