Apply to be a TradeMaster!
Main product image of 3/4" MNPT R671 Brass No Kink Ball Valve Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom

3/4" MNPT R671 Brass No Kink Ball Valve Hose Bibb (Lead Free)

SKU:
107-568NL
Rating:
(2)
Q&A:
(0)
3/4" MNPT R671 Brass No Kink Ball Valve Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom
$14.06 each
In Stock
In Stock
Get 29 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"

Description

–
3/4" MNPT R-671NL No Lead Brass No Kink Ball Valve Hose Bibb

Features:
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws.
  • Quarter-turn, bubble-tight positive shutoff.
  • Forged brass construction eliminates casting-related leaks.
  • More durable than traditional stop-type valves.
  • Superior flow characteristics.


Certifications:
  • Third-party tested and certified in compliance with U.S. Federal Public Law 111-380 (National leadfree plumbing law).
  • NSF certified to ANSI / NSF Standard 61-G . Meets NSF 372 lead content requirements.
  • CSA certified for Canadian plumbing applications.
  • End connections comply with: - ANSI / ASME B1.20.1 (MNPT) - ANSI / ASME B1.20.7 (CTS solder)
  • Manufactured in an ISO accredited facility

Specs

–
Size:

3/4"

Inlet Type:

MNPT

Material:

Forged Brass

Handle Style:

Lever

Valve Construction:

1 piece

Lead Free:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Copper x Female Adapter
SKU: 30150
Elkhart

Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Valve is good quality - handle is not

Have some of these valves in damp inground boxes. The valves hold up to the elements but after two years the handle is very corroded.
Bill
Dallas Tx
2 years ago
Was this review helpful to you?

Not for harsh water conditions.

These hose bibbs work great for soft water systems (after the softener) but they do not hold up well to hard water.
fluffy
Montecito, CA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy