Apply to be a TradeMaster!
Main product image of 1/2" MNPT R671 Brass No Kink Ball Valve Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom

1/2" MNPT R671 Brass No Kink Ball Valve Hose Bibb (Lead Free)

SKU:
107-567NL
Rating:
(2)
Q&A:
(0)
1/2" MNPT R671 Brass No Kink Ball Valve Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom
$13.16 each
In Stock
In Stock
Get 11 Fri, Nov 27
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
1/2"

Description

–
1/2" MNPT R671 Brass No Kink Ball Valve Hose Bibb (Lead Free)

Features:
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws.
  • Quarter-turn, bubble-tight positive shutoff.
  • Forged brass construction eliminates casting-related leaks.
  • More durable than traditional stop-type valves.
  • Superior flow characteristics.


Certifications:
  • Third-party tested and certified in compliance with U.S. Federal Public Law 111-380 (National leadfree plumbing law).
  • NSF certified to ANSI / NSF Standard 61-G . Meets NSF 372 lead content requirements.
  • CSA certified for Canadian plumbing applications.
  • End connections comply with: - ANSI / ASME B1.20.1 (MNPT) - ANSI / ASME B1.20.7 (CTS solder)
  • Manufactured in an ISO accredited facility

Specs

–
Size:

1/2"

Inlet Type:

MNPT

Material:

Forged Brass

Handle Style:

Lever

Valve Construction:

1 piece

Lead Free:

Yes

Outlet Size:

1/2"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Male x Hose Bibb (Lead Free)
SKU: HBM050
Bluefin

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The product seems very good, Supply Hose service is outstand

The order that included this item also included two 1/2" cxm adapters. I received one 1/2" cxm adapter that had no pipe threads. After a phone call a replacement piece was in my hands the next day. The hose bib did not prove to be defective until it was used by the client. Again, after a phone call explaining the problem, the replacement was sent. Evidently this time the part was not in stock and took a few days to arrive. BTW, orders arrive in a day because I live on LI.
Plmbst
Northport, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good but rather have US product.

Specs should state that it is not full flow. Ball opening much smaller than 1/2 inch,
Paul
Cape Cod MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy