Apply to be a TradeMaster!
Main product image of 3/4" Flare x MNPT 1/4 Bend - T-4400NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" Flare x MNPT 1/4 Bend - T-4400NL (No Lead Bronze)

SKU:
313-304NL
Rating:
(0)
Q&A:
(0)
3/4" Flare x MNPT 1/4 Bend - T-4400NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$40.03 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Flare x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
3/4" Flare x MNPT Quarter Bend - T-4400NL (No Lead Bronze)

Specifications:
  • 1-1/4" to 2" 80 p.s.i. 80°F
  • 1/2" to 1" 100 p.s.i. 100°F
  • Conforms to AWWA C 800

Specs

–
Size:

3/4"

Connection Type:

Flare x MNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy