Apply to be a TradeMaster!
Main product image of 3/4" Pack Joint (CTS) x MNPT 1/4 Bend - T-4410NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" Pack Joint (CTS) x MNPT 1/4 Bend - T-4410NL (No Lead Bronze)

SKU:
313-324NL
Rating:
(2)
Q&A:
(0)
3/4" Pack Joint (CTS) x MNPT 1/4 Bend - T-4410NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$40.93 each
In Stock
In Stock
Get 53 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Pack Joint (CTS) x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–

Note: Insert stiffeners 313-404 3/4" CTS Stainless Steel Insert Stiffener (T-4500) (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing. (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing.

Specs

–
Size:

3/4"

Connection Type:

Pack Joint (CTS) x MNPT

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great price and did the job.

Made in China but seemed like good quality. Great price, quick shipping, and worked well.
Mark
RI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect application

Relocating a water meter to give a flush mounting for drywall installation. Replaced existing Ford fitting, was able to put the 1/4 turn elbow on the pipe and replace everything as necessary. Don't forget to buy the CTS stiffener.
Running man
Columbus, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy