Apply to be a TradeMaster!
Main product image of 3/4" Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)

SKU:
313-214NL
Rating:
(10)
Q&A:
(0)
3/4" Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$36.59 each
In Stock
In Stock
Get 295 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Pack Joint (CTS) x Pack Joint (CTS) Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
3/4" Pack Joint (CTS) x Pack Joint (CTS) Union - T-4301NL (No Lead Bronze)

Product Description
Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws.

CTS pack-joint end connections provide the maximum pullout resistance against internal pressure variations and backfilling stress.

Designed and manufactured for the repair of, or new underground water service applications only.

Insert stiffeners (Model T-4500, sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing.

Available in nominal sizes 1/2” to 2” copper-tubing-size.

Specs

–
Size:

3/4"

Connection Type:

Pack Joint (CTS) x Pack Joint (CTS)

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Exactly what ordered !

Quick easy ordering process and quick delivery!!! Will be using this company again !!! Customer Service is great, had to call ask a couple questions before ordering and they were so helpful!!!
Motherhen
Meriden, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly in a difficult job

Joining copper line and plastic line at water well. This coupling connected perfectly and no leaks. Did not require any special tools to connect to PE plain pipe end.
Tony
Saint Louis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great couplings

These bronze couplings are what you want for underground installations and repairs. They will last for many many years.
Steve
Knoxville, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm happy with it

Fixed my water line permanently
Joe
Kingsville mo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great my favorite coupling

Good for my water lines.
Joe
Kingsville mo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water service coupling, works perfect

We used this 3/4 pack joint coupling to repair a copper water main line to our church which had developed a pin hole leak. The coupling arrived on time and worked perfectly, much to our relief.
Properties Chief
Greenville, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product at reasonable price

Great company supporting the trades, fast shipping and good costumer service.
Duff
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

Great fitting! This compression fitting was used as the underground connection to the city shutoff valve.Easy to connect and tighten and no leaks! Fast shipping!
Mark
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

The plumbing inspector was pleased to see that type of transition union used...
Mr. Abstract
Joppa, MD.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Pack joint fittings are old school and do the job !
Big Dog
Pacific Mo.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy