Apply to be a TradeMaster!
Main product image of 3/4" Pack Joint (CTS) Tee - T-4441NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" Pack Joint (CTS) Tee - T-4441NL (No Lead Bronze)

SKU:
313-394NL
Rating:
(3)
Q&A:
(0)
3/4" Pack Joint (CTS) Tee - T-4441NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$72.08 each
In Stock
In Stock
Get 38 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Pack Joint (CTS) x Pack Joint (CTS) x Pack Joint (CTS) Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–

Note: Insert stiffeners 313-404 3/4" CTS Stainless Steel Insert Stiffener (T-4500) (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing. (sold separately) are required at each pack-joint connection, when installing Polyethylene (PE) plastic tubing.


Product Features:

  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing laws.
  • Designed and manufactured for the repair of, or new underground water service applications only.
  • CTS pack-joint end connections provide the maximum pullout resistance against internal pressure variations and backfilling stress.

Specs

–
Size:

3/4"

Connection Type:

Pack Joint (CTS) x Pack Joint (CTS) x Pack Joint (CTS)

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Pack Joint (CTS) x MNPT Coupling - T-4300NL (No Lead Bronze)
SKU: 313-204NL
Legend Valve

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Source for name brand pluming items.

Supplyhouse.com makes it easy to find the name brand items i need, prices are reasonable, and shipping is fast. Saves me from hunting around for my pluming supplies.
Terry
Kansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Got here quick.Worked as it should. Great product.
BC
Santa Rosa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product agin

Great product for under ground
Chris
Zanesville, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy