Apply to be a TradeMaster!
Main product image of 3/4" Pack Joint (IPS) x Pack Joint (CTS) Union - T-4325NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" Pack Joint (IPS) x Pack Joint (CTS) Union - T-4325NL (No Lead Bronze)

SKU:
313-253NL
Rating:
(1)
Q&A:
(0)
3/4" Pack Joint (IPS) x Pack Joint (CTS) Union - T-4325NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$50.99 each
In Stock
In Stock
Get 70 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Pack Joint (IPS) x Pack Joint (CTS) Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
3/4" Pack Joint (IPS) x Pack Joint (CTS) Union - T-4325NL (No Lead Bronze)

Specs

–
Size:

3/4"

Connection Type:

Pack Joint (IPS) x Pack Joint (CTS)

Material:

Bronze

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" CTS Stainless Steel Insert Stiffener (T-4500)
SKU: 313-404
Legend Valve

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Outstanding product

Used the union to connect 3/4" galvanized pipe to PEX to get water from my crawl space to the backyard for irrigation. Simple to attach and works perfect. When using PEX be sure to get the 3/4" stiffener for the portion of the PEX going into the union.
Gapshot33
Reno, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy