Apply to be a TradeMaster!
Main product image of 3/4" Full Port Press Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
3/4" Full Port Press Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$17.73 each
BOX UP & SAVE 12%
$93.24 box of 6
$15.54 each
In Stock
In Stock
Get 517 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

This item replaces: 310D034-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
CUPC , NSF 61, NSF 372 Standards Met

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

3/4" Full Port Press Ball Valve w/ Drain (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • 250 WOG
  • Max Temp: 203°F
  • Specs

    –
    Standards Met:

    CUPC

    NSF 61

    NSF 372

    Size:

    3/4"

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Connection Type:

    Press x Press

    Connection Method:

    Press

    Features:

    Bleeder

    Lead Free:

    Yes

    Brass Alloy:

    C46500

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Standards Met
    Size
    Material
    Connection Type
    Connection Method
    CURRENT ITEM
    Product Image of 3/4" Full Port Press Ball Valve w/ Drain (Lead Free)
    3/4" Full Port Press Ball Valve w/ Drain (Lead Free)
    SKU: PRBVD075
    (8)
    CUPC
    NSF 61
    NSF 372
    3/4"
    Brass
    Press x Press
    Press
    NSF 61
    NSF 372
    3/4"
    Brass
    Press x Press
    Press

    You May Also Need

    1/2" Press Full Port Brass Ball Valve (Lead Free)
    SKU: PRBV050
    Bluefin

    Product Reviews

    5 out of 8 reviews
    100% would recommend this product
    5
    out of 8 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-8 of 8 reviews

    Love this product

    Same quality as the other well-known brands at a lower price
    Italiano
    Brooklyn center , MN
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy again

    Good quality for the money
    Brian
    Alexandria Va.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great value

    I have been using these for a few years, no issues yet
    SDKWHITETAIL
    Lake Elmo Mn
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice ball valve.

    Solid valve.
    Shorty
    Alexandria Virginia
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked as well as the Viega version

    Pretty straight forward install
    SGS Group
    Horsham PA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    My go-to for fittings.

    Fit great. Easy installation. Ends pressed nicely. Strong connection.
    Sometwo
    Ny
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product

    Great product and great service
    Tony
    MN
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great valve

    Using this for a drain for my main line. With the relief I can drain from the start to do work on the lines
    Stony
    NY
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy