Shop Resideo Sale
Main product image of 3/4" FNPT x FNPT Lock Wing Curb Stop Valve - T-5500LWNL (No Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" FNPT x FNPT Lock Wing Curb Stop Valve - T-5500LWNL (No Lead Bronze)

SKU:
314-264NL
Rating:
(4)
Q&A:
(0)
3/4" FNPT x FNPT Lock Wing Curb Stop Valve - T-5500LWNL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$60.75 each
In Stock
In Stock
Get 52 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
3/4" FNPT x FNPT Lock Wing Curb Stop Valve - T-5500LWNL (No Lead Bronze)

Features
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing law.
  • 90-degree operation with enclosed operating head stops.
  • Operating head has been drilled to accept stationary rod cotter pin attachment.
  • Lock wing allows for locking the valve in the closed position.
  • Full-port, ball-and-seat design is superior to plug-type designs.
  • Durable, Teflon*-coated ball assures positive, bubble-tight shutoff, low torque operation and long service life.
  • For underground water service installations only, to permit shutoff of the water supply, from the water main to the building.

Specs

–
Size:

3/4"

Connection Type:

FNPT x FNPT

Material:

Bronze

Lead Free:

Yes

Features:

Lockwing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great value compared to other options

I installed three of these on my frost free yard hydrant lines so I can turn each hydrant off individually, if needed, for maintenance. The threads on these vales were clean and threaded to the hose barbs without issue. The valves are quite stiff so I added some silicone lubricant and worked them a few times before installation. Completely satisfied.
SDYknot
Black Hills, SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Part Fast

I am always hesitant to order from places I've never purchased from in the past... but was very satisfied... exact part I needed with extremely fast shipping. Next part needs I know where to go again... Thank You
Crazyscorpio
Spring Creek, Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality valve I would buy this valve again

This is a great valve at a great price
Ed
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product.

I was unable to purchase at my local supplier, they told me next may for curbstop order. These are just as good and delivered within 2 days, and cheaper!
Dann
Conyers Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy