Shop Resideo Sale
Main product image of 14" x 19" Standard Series Irrigation Control Valve Box (Black Box/Green Cover)
Magnifying glass
Hover image to zoom

14" x 19" Standard Series Irrigation Control Valve Box (Black Box/Green Cover)

Brand:
NDS
SKU:
113BC
Rating:
(38)
Q&A:
(1)
14" x 19" Standard Series Irrigation Control Valve Box (Black Box/Green Cover)
Magnifying glass
Hover image to zoom
$29.39 each
In Stock
In Stock
Get 295 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
19", 14"
Product Highlight: Color
Black, Green

Description

–

Note: Brass Nut is not included


NDS valve, meter and access boxes are offered in a wide range of sizes from the 6-inch round valve box to the 17" x 30" rectangular box. They are available with black, green, purple, gray and sand covers with designations including irrigation control valve, water, sewer, electric, reclaimed water, cable TV, telephone and others.


Specifications:

  • Series: Standard
  • Box Color: Black
  • Box material : Polypropylene
  • Cover Color: Green
  • Cover Marking: Irrigation Control Valve
  • Cover Material: HDPE
  • Box Weight: 5.70 lbs
  • Lid Weight: 2.61 lbs
  • Total Weight: 8.31 lbs
  • Load Rating: Pedestrian & Lawn Care Equipment
  • All 14"x19" Covers and Risers Fit This Box
  • Made in USA
  • Made from 100% Recycled Materials

Specs

–
Size:

19"

14"

Application:

Irrigation

Type:

Valve Box

Color:

Black

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 19" x 6" Standard Series Box Extension (Black)
SKU: 113-6
NDS
1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

5 out of 38 reviews
97% would recommend this product
5
out of 38 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 38 reviews

Excellent service and fast delivery

Excellent product fast delivery cost effective highly recommended
NK
Texas
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed another i would buy this again

Product was as described and delivered prompty as usual with this company!
quail hunter
Stigler Okla.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price online. Second time using Supply House

Valve control box- Peter price than any of the big box stores or online shipping. Even after shipping costs.
Dave
TX
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Seems that everything i buy from supplyhouse is of great quality.
William
WA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Go to for shut of valves

These boxes end up being the perfect size for when needing to bank up to three 1" pvc shutoff valves in the ground. 4 gets a little tight
JAU
Chico, ca
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for the price

Nice construction. Very solid for a plastic box. Strong lid. Serves our purposes very well.
Mongo
Ontario, California
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

VERY GOOD QUALITY BOX
BULLDOG
VA.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy at lot of these.

I do residential irrigation and use a lot of these! If you are replacing valves surrounded by cones, consider using manifolds and unions inside a cover like this that encompasses 4 valves. If you have eight valves, use two covers. If you want total protection if your valves, buy the bases as well!
PVC Piper
Central, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the valve box

just right
Abe
Benton .Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good deal

Works as it should
Topher
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how tall is the box

Asked by dan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dan! The box is 12" in height.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy