Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
13ACD-030-230-11 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
13ACD-030-230-11
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
3/4" Suction Line Service Valve, 17W83
17W83
Lennox
Fan Assembly, 98M18
98M18
Lennox
2 Ton R-22 Compressor, 32W19
32W19
Lennox
1/5 HP Motor, 43W49
43W49
Lennox
(12)
45/5 MFD Round Dual Capacitor (440V), 89M80
89M80
Lennox
(2)
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(8)
Liquid Line Drier, 95M52
95M52
Lennox
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
3/4" Sweat Suction Line Drier, 88K44
88K44
Lennox
Crankcase Heater 40W 240v, 93M04
93M04
Lennox
1 PH, R407C Compressor, 24300 BTU (230V)
ZR25K5E-PFV-800
Copeland
Motor Harness, 15M35
15M35
Lennox
35/5 MFD Round Run Capacitor (440/370V)
12783
Jard
(46)
High Pressure Cutout Kit, 94J46
94J46
Lennox
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
65G9101 Valve
65G91
Lennox
Hard Start Kit, 10J42
10J42
Lennox
80-108mfd 330v Start Capacitor, 47A60
47A60
Lennox
Potential Relay, 58327
58327
Lennox
Orifice, 95M53
95M53
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 13ACD-030-230-11
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video