Apply to be a TradeMaster!
Main product image of 45/5 MFD Round Dual Capacitor (440V), 89M80
Magnifying glass
Hover image to zoom

45/5 MFD Round Dual Capacitor (440V), 89M80

Brand:
Lennox
SKU:
89M80
Rating:
(2)
Q&A:
(0)
45/5 MFD Round Dual Capacitor (440V), 89M80
Magnifying glass
Hover image to zoom
$27.28 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
45/5 MFD

Description

–

Please note: This SKU is a direct replacement for 100335-12.

Note: Customers ordering this sku will receive Jard SKU 12788.

45/5 MFD Round Dual Capacitor (440V)

Specs

–
MFD:

45/5

Voltage:

440v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Very Good part for my A/C Condenser unit. Shipping was fast and on time.
Russell
Baltimore, Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived quickly

Capacitors were exactly what I ordered and arrived quickly
Chris
Cypress, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy