Apply to be a TradeMaster!
Main product image of 1/2 HP 1 Phase Fan Blower Motor (115V), 60L22
Magnifying glass
Hover image to zoom

1/2 HP 1 Phase Fan Blower Motor (115V), 60L22

Brand:
Lennox
SKU:
60L22
Rating:
(24)
Q&A:
(0)
1/2 HP 1 Phase Fan Blower Motor (115V), 60L22
Magnifying glass
Hover image to zoom
$307.71 each
In Stock
In Stock
Get 58 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP

Description

–
Lennox 60L22 1/2 HP 1 Phase Fan Blower Motor (115V)
An OEM replacement blower motor used in Lennox HVAC equipment to move air through the duct system where the unit specifies motor part number 60L22.

Key Features:
  • Official OEM replacement blower motor for Lennox HVAC equipment
  • Electrical/drive basics: 115V, 1-phase, 1/2 HP
  • Common related parts shown with this motor (application-dependent): 7.5 MFD oval capacitor (22W79) and blower wheel (10" x 10", 1/2" bore, 16596)

Compatibility & Applications:
  • Listed for Lennox HVAC equipment (model-specific)
  • Must only be used where the manufacturer specifies this exact part number: 60L22
  • For verification, a product literature/manual search by model number (use the exact unit model to confirm the correct motor/part)

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service technician
  • The blower motor is a key airflow component affecting comfort and efficiency; matching the replacement motor to the system's controls is important

Specs

–
Horse Power:

1/2

Phase:

1

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Phase
Voltage
1/2
1
115V

You May Also Need

Product Reviews

4.75 out of 24 reviews
95% would recommend this product
4.75
out of 24 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
4%
2 star
0%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Great value for lennox furnace

I heard the difference, from the old blower motor to the new one. We can feel the heat better througout the house now after being replaced. Found the best price here versus other stores and they shipped quickly. I entered my model and confirmed with customer care chat and were great to make sure I ordered the correct parts. I will buy here again for any parts for my appliances.
VS

Most Liked Negative Review

Works

Service from Pex Supply was excellent. Product worked as designed. Manufacturer's packaging is poor, motor received with bent mount. I was able to re-form the mount so it would work. A combination of bad motor mount design and bad packaging makes it likely that yours will arrive in the same condition. This problem was not caused by Pex Supply.
Showing 1-10 of 24 reviews

I would buy again

Perfect fit :)
Sam
Bellingham, WA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely recommend and continue to buy

Price and the time it took to get product was grwat
Chase
North Carolina
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great replacement.

I installed this replacement and it's been working wonderfully! So happy to have a cool house again—plus, the AC runs much more quietly with the new motor. 😊
Brad N
Newton, KS
4 months ago
Was this review helpful to you?

Lennox 1/2hp blower motor

Fit same as OE. Shipping was fast and the price was good.
Furnace guy
Minnesota
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised, no surprises.

Repairing a Lenox whisper heat G20.
Hoot
Godless, Illinois
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product at the right price.

An exact replacement for the original motor.
rsw
Queens, NYC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer support

The motor install went great but after a few days, one of the motor mounting brackets broke. I contacted customer service and they had a replacement shipped immediately, free of charge. I couldn't have asked for better service, they had the best prices and the free expedited shipping sets them above the rest. My new go-to place.
JB
Salem, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spare Part

Good specs provided by seller and accurate price, delivery information provided. Product arrived 100% as stated.
Sogg
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices

Found exactly what I needed and had fast shipping.
Smilemaker
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and Company

This product was a perfect match to my failing blower motor. With the help of the wiring diagram and some YouTube videos, I was able to swap the motors in about 2hrs. House is back cool and so much quieter! Supply House was great! Ordered the part about 2pm Monday, had it in hand and installed by 10pm Wednesday. Would definitely buy from them again!
Chris
Atlanta
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy