Apply to be a TradeMaster!
Main product image of 1 HP Motor, 69M79
Magnifying glass
Hover image to zoom

1 HP Motor, 69M79

Brand:
Lennox
SKU:
69M79
Rating:
(10)
Q&A:
(0)
1 HP Motor, 69M79
Magnifying glass
Hover image to zoom
$422.21 each
In Stock
In Stock
Get 16 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
69M79 is an official OEM 1 HP Motor for Lennox HVAC equipment.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

40 MFD Oval Run Capacitor (370V)
SKU: 12921
Jard

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Quick Shipping

Product was as described. Easy install and super quick shipping. I ordered and had the motor in 1 day using standard shipping. Great price as well.
USASOCCER
Ohio
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Heat went out in the midst of negative temperatures here in Michigan. This part was available to ship and arrive the following day. Received the product, swapped out for the old motor, and has been working like a charm. 3 weeks in and no complaints. Excellent price, excellent delivery speed. Would purchase from here without hesitation.
Kornkat
Lenox, MI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Motor

Motor work great lot less money the the OEM motor and work just as well
Bubba
SD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lennox 1hp

This unit came in one day. Good price!
Tracey
Albany NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An OEM replacement blower motor for a 10 year old unit.

This is the specific OEM replacement blower motor for an older unit. The Lennox model this Motor replaced is G40UH-60C-110-16 ( series G40UH-60C). The original motor had a 5/8 inch diameter shaft, that is no longer available. The new motor has a 1/2 inch shaft, requiring a new 1/2inch bore Blower wheel. Both go hand in hand. Reps can help you with the specs determining correct size & dimensions of blower wheel. With this OEM replacement motor purchase, Lennox states old brackets can not be used, a replacement bracket kit required. The brackets are completely different from the original used. I ordered the kit, but did not need as the original brackets holding the new motor were reusable & held the motor firmly in place. This saved me 3 days before delivery of the bracket kit, since after receiving the blower wheel & motor earlier in the week, I started to replace fan and realized the old brackets would work. Also, remember to purchase a new & correct capacitor to match the motor. Supply house had all the parts needed, plus pricing & customer rep & support were great!
milo
Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact match

Very Quick delivery.
Kevin
Temple Hills, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement, Fast shipping, Great price!

Exactly what I needed to get my furnace back up and running! Excellent support and sales staff!
PT
Boise, Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product and Customer Service are top notch

HVAC Blower motor runs very smooth and quiet
No nickname
Grove, Ok
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Delivery

The right motor and fast delivery
Mike
Fort Mill, SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

I have a Lennox G61MP-60C-091-09 furnace and the blower wheel self destructed. Suppy House's customer service phone line was great and they led me to the correct wheel (45M36) and this motor. It was an exact match to the one I took out. I saved $1400 doing this myself versus the quote I got from an HVAC company. Thanks! My blower wheel/HVAC system is running great!
Mark
Indianapolis, IN.
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy