Shop Resideo Sale
Main product image of 40 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF40
Rating:
(2)
Q&A:
(0)
40 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$8.66 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
440/370V
440/370V370V480V
MFD: 
40
22.534567.51012.51517.520253035404550
This item replaces: CAP-40/440

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
40 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.80" Diameter
Product Highlight: Depth (Inches)
1.77" Depth
Product Highlight: Width (Inches)
2.80" Width

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

40

Shape:

Oval

Depth (Inches):

1.77"

Diameter (Inches):

2.80"

Width (Inches):

2.80"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
MFD
Shape
Width (Inches)
CURRENT ITEM
Product Image of 40 MFD Oval Motor Run Capacitor (440/370V)
40 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF40
(2)
440/370V
40
Oval
2.80"
370V
40
Oval
2.806"
MARS
440v
40
Oval
2.806"

You May Also Need

10 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF10
Titan Pro

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy it again

Works great,good price and fast shipping
Mike
Clarksville,TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company!

I have bought items in the past from this company. They have the best prices, well made products and super quick delivery!
plr27103
Trinity, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy