Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4AC14L60P-2A Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
4AC14L60P-2A
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
70/10 MFD Round Dual Capacitor (440v), 29W09
29W09
Lennox
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
3/8" Refrigeration Service Valve, 10W32
10W32
Lennox
7/8" x 1-1/8" Suction Service Valve, 77W35
77W35
Lennox
(1)
1/3HP Fan Motor 825 RPM (208/230V), 69W97
69W97
Lennox
(5)
100001-07 Orifice Ring
15Z67
Lennox
26" 4-Blade Fan Assembly with 1/2" Bore, 21W10
21W10
Lennox
(2)
40" SPST Thermostat (Open 70F, Close 50F), 95M54
95M54
Lennox
RFC Kit 0.093, 11W11
11W11
Lennox
R410A Compressor (1 Phase, 51,000 BTU, 230V), 99M90
99M90
Lennox
High Pressure Switch, 93W01
93W01
Lennox
(4)
Liquid Line Drier, 95M52
95M52
Lennox
Compressor Mount, 54M63
54M63
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner 4AC14L60P-2A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video