Apply to be a TradeMaster!
Main product image of 40 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

40 MFD Oval Run Capacitor (370V)

Brand:
Jard
SKU:
12921
Rating:
(0)
Q&A:
(0)
40 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$13.82 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Shape: 
Oval
Voltage: 
370V
MFD: 
40
2312.54567.5101520253035404550

MANUALS (1)


This item replaces: P291-4003, 1172016

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
40 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Specs

–
Type:

Capacitor

Voltage:

370V

MFD:

40

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

2.88"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 40 MFD Oval Run Capacitor (370V)
40 MFD Oval Run Capacitor (370V)
SKU: 12921
370V
40
Oval
1-1/4"
2"
40 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF40
440/370V
40
Oval
1.77"
2.80"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy