Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
78RGF3-75-2 Parts - Lennox Furnace
Brand:
Lennox
SKU:
78RGF3-75-2
Description
–
Lennox Furnace 78RGF3-75-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
7.5 MFD Oval Capacitor (370V), 22W79
SKU:
22W79
Lennox
140f Limit Control, 87F16
SKU:
87F16
Lennox
Damper Switch, 26H61
SKU:
26H61
Lennox
7.5 MFD Oval Capacitor (440V), 19J07
SKU:
19J07
Lennox
Transformer, 120V-24V 30Va, Quikconnect, 78H55
SKU:
78H55
Lennox
BCC3 Fan Control Board Replacement Kit, 19S83
SKU:
19S83
Lennox
10-5/8" X 8" Blower Wheel (1/2" Bore), 21708
SKU:
21708
Lennox
5 MFD Oval Motor Run Capacitor (440V), 19J06
SKU:
19J06
Lennox
Damper Coupler - Left, 39H24
SKU:
39H24
Lennox
Damper Coupler - Right, 39H23
SKU:
39H23
Lennox
Wheel Assembly, 10G44
SKU:
10G44
Lennox
Flame Sensor Wire, 88A12
SKU:
88A12
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
Damper Door Spring, 97H76
SKU:
97H76
Lennox
Plate, 68H67
SKU:
68H67
Lennox
1/2" IP Slow Open Natural Gas Valve, 41K35
SKU:
41K35
Lennox
Pilot Assembly, 18G90
SKU:
18G90
Lennox
Air Shutter, 85980
SKU:
85980
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video