Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Lennox Parts
Lennox Capacitors
35/5 MFD Round Dual Run Capacitor (440V)
Brand:
Lennox
SKU:
89M74
Rating:
(1)
Q&A:
(0)
Hover image to zoom
89M74 has been discontinued
Discontinued June 25, 2021
This product has been discontinued.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
35/5 MFD Round Run Capacitor (440/370V)
Brand:
Jard
SKU:
12783
(41)
Order by
today
, receive 1375 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
440v
35/5 MFD
Description
–
35/5 MFD Round Dual Run Capacitor (440V)
Specs
–
MFD:
35/5
Voltage:
440v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
MFD
...
Voltage
...
CURRENT ITEM
35/5 MFD Round Dual Run Capacitor (440V)
SKU:
89M74
(1)
Lennox
35/5
440v
35/5 MFD Round Run Capacitor (440/370V)
SKU:
12783
Jard
35/5
440/370V
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Did the job.
It is hard to get excited about a capacitor, but I needed one, and 35/5 MFD were not readily available locally. This was a great option, reasonable price and shipping. My A/C is back up and running (Phew!)
PhilW
Hackettstown, NJ
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video