Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA15-461-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
CHA15-461-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
40/5 MFD Round Dual Run Capacitor (440V), 89M77
89M77
Lennox
(7)
16' Lift Medium Reservoir Pump w/ 3/8" Check Valve, Safety Switch (115V)
21786
MARS
(5)
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
Rain Shield, 32621
32621
Lennox
(4)
1/2 HP Blower Motor (460V), 28G16
28G16
Lennox
Low Pressure Switch, 85C23
85C23
Lennox
40+5 MFD 440VAC Round Dual Run Capacitor, 19J28
19J28
Lennox
(7)
Potential Relay, 66463
66463
Lennox
5 MFD Oval Capacitor (370V), 53H02
53H02
Lennox
(2)
10 MFD Round Run Capacitor (440V), 53H12
53H12
Lennox
Blower Wheel, 11-1/8" x 9-1/2", 1/2" Bore, 21706
21706
Lennox
(1)
1/6 HP Blower Motor (208/230V), 47F99
47F99
Lennox
(2)
3 Ton 3/8" x 1/2" Thermal Expansion Valve (R-22), 60L29
60L29
Lennox
20" 4-Blade Fan w/ 1/2" Bore, 33G06
33G06
Lennox
1/2" Sweat Drier, 69H10
69H10
Lennox
Pressure Control Replacement, 68493
68493
Lennox
1/4 HP Fan Motor (460v), 87268
87268
Lennox
1 Phase Motor (1/2 HP, 208/230V), 78F91
78F91
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner CHA15-461-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video