Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS29-036-5 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS29-036-5
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Top Panel, 24" x 24"
88M43
Sorry, we don't currently sell this item.
Request This Item
Outdoor Coil Guard
88M36
Sorry, we don't currently sell this item.
Request This Item
Patch Plate Cover
88M41
Sorry, we don't currently sell this item.
Request This Item
Fan & Run Capacitor
65M6501
Sorry, we don't currently sell this item.
Request This Item
40/5 MFD Round Dual Run Capacitor (440V), 89M77
89M77
Lennox
(7)
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(9)
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
Outdoor Coil With Manifold
10L02
Sorry, we don't currently sell this item.
Request This Item
Compressor
15M53
Sorry, we don't currently sell this item.
Request This Item
460v 3 Ph 38, 000 Btu R-22 Compressor, ZR38K5E-TFD-800
ZR38K5E-TFD-800
Copeland
230v 1ph 38000 BTU R22 Scroll Compressor, 11C32
11C32
Lennox
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
3/4" Suction Line Service Valve, 17W83
17W83
Lennox
Fan Blade, 98M19
98M19
Lennox
(1)
1/6 HP Condenser Fan Motor (230v), 68J97
68J97
Lennox
(7)
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
Compressor Mount, 54M63
54M63
Lennox
Motor Harness, 15M35
15M35
Lennox
Molded Plug Wire Harness (3 Phase)
15M36
Lennox
0.073 RFC Kit, 11W02
11W02
Lennox
Pressure Switch 25 Cut Out, 56L45
56L45
Lennox
(1)
Sight Glass, 57A19
57A19
Lennox
Sporlan 58A6401 Catch-All Suction Line Filter Drier, 30 cu in, 3/4" ODF Solder, 3-5 Tons
58A64
Lennox
1/6 HP 1-Phase Condenser Fan Motor (460V), 68J23
68J23
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
Compressor Sound Cover, up to 3 Ton, 18J42
18J42
Lennox
5 MFD Oval Capacitor (370V), 22W78
22W78
Lennox
(2)
LB-87156A 3" x 2" Equipment Foot Stand Off Kit (Black), 94J45
94J45
Lennox
Control Panel Cover
88M46
Sorry, we don't currently sell this item.
Request This Item
80-108mfd 330v Start Capacitor, 47A60
47A60
Lennox
65G9101 Valve
65G91
Lennox
Switch - Lo Pressure
87265
Sorry, we don't currently sell this item.
Request This Item
Potential Relay, 58327
58327
Lennox
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
135-155 MFD Round Capacitor (320v), 66083
66083
Lennox
High Pressure Cutout Kit, 94J46
94J46
Lennox
Loss of Charge Kit
94J47
Sorry, we don't currently sell this item.
Request This Item
Start Kit
98J22
Sorry, we don't currently sell this item.
Request This Item
Hard Start Kit, 10J42
10J42
Lennox
Top Panel Cap Nut
68J41
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS29-036-5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video