Apply to be a TradeMaster!
Product Imagenot-to-sell-product

HS29-048S-2 Parts - Lennox Central Air Conditioner

Brand:
Lennox
SKU:
HS29-048S-2
Brand Logo

Replacement Parts

Search Parts:
SEARCH PARTS
Product Image of no image
Top Panel, 24" x 24"
26K58
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Control Panel Cover
37K03
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Outdoor Coil Guard
88M36
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Patch Plate Cover
32K99
Sorry, we don't currently sell this item. Request This Item
46,200 BTU 1 Phase Compressor (230V), 11C33
11C33
Lennox
60/7.5 MFD Round Run Capacitor (440V), 89M85
89M85
Lennox
Product Image of no image
Outdoor Coil With Manifold
59L18
Sorry, we don't currently sell this item. Request This Item
LB-87170BG Outdoor Condenser Coil, 59L19
59L19
Lennox
Product Image of no image
Replacement Part, SKU
17W39
Sorry, we don't currently sell this item. Request This Item
1/3 HP Motor (208/240V), 68J24
68J24
Lennox
(25)
Product Image of no image
Switch - Lo Pressure
87265
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loss of Charge Kit
94J47
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top Panel Cap Nut
68J41
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit
42J55
Sorry, we don't currently sell this item. Request This Item
Pressure Tap Fitting, 95M47
95M47
Lennox
Product Image of no image
Valve Core
66820
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Details

–
Description
Lennox Central Air Conditioner HS29-048S-2
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm