Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TPA060S4-10 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
TPA060S4-10
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Lb-86264g Panel-top, 88M44
88M44
Lennox
Orifice Ring, 98M16
98M16
Lennox
5 MFD Oval Capacitor (370V), 22W78
22W78
Lennox
(2)
10 MFD Round Run Capacitor (370V), 22W80
22W80
Lennox
(1)
Defrost Control Kit, 16V37
16V37
Lennox
(4)
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
3/8" Refrigeration Service Valve, 10W32
10W32
Lennox
7/8" x 1-1/8" Suction Service Valve, 77W35
77W35
Lennox
(1)
1/4 HP 1 PH Motor (208-230V, 825RPM), 12Y65
12Y65
Lennox
(11)
1/4 HP 1-Phase Blower Motor (825 RPM, 460V), 25W15
25W15
Lennox
22" 4 Bladefan 1/2" Bore Ccw, 98M21
98M21
Lennox
4.5 ton 460v 3ph Compressor, 18W54
18W54
Lennox
240V Crankcase Heater, 40W, 93M05
93M05
Lennox
480V 40 Watts Crankcase Heater, 93M14
93M14
Lennox
High Pressure Switch, 86M36
86M36
Lennox
(2)
Defrost Sensor, 97M60
97M60
Lennox
(1)
Low Pressure Switch, 23W26
23W26
Lennox
(1)
Compressor Mount, 54M63
54M63
Lennox
603114-01 Solenoid Kit, 49W65
49W65
Lennox
Wiring Harness, 42W61
42W61
Lennox
Molded Plug Wire Harness (3 Phase)
15M36
Lennox
Fan Relay, 25J38
25J38
Lennox
24v Reversing Valve w/ Harness, 49W62
49W62
Lennox
100210-01 Valve Core, 95M48
95M48
Lennox
Bi Flow Liquid Line Filter Drier, R410A, 95M51
95M51
Lennox
Muffler, 17W04
17W04
Lennox
R410a 5ton Thermal Expansion Valve, 13Y21
13Y21
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
3/4" Sweat Suction Line Drier, 88K44
88K44
Lennox
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
LB-87156A 3" x 2" Equipment Foot Stand Off Kit (Black), 94J45
94J45
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Heat Pump TPA060S4-10
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video