Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TSA240S4-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
TSA240S4-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Lb-115644 Panel-Top, 64W18
64W18
Lennox
Fan Grille, 17G73
17G73
Lennox
Control Box Corner Mullion
77W31
Sorry, we don't currently sell this item.
Request This Item
Compressor Access Panel
64W20
Sorry, we don't currently sell this item.
Request This Item
Front Left Mullion
58W15
Sorry, we don't currently sell this item.
Request This Item
Middle Rear Million
64W15
Sorry, we don't currently sell this item.
Request This Item
Corner Mullion
64W13
Sorry, we don't currently sell this item.
Request This Item
Coil Support Mullion
99W21
Sorry, we don't currently sell this item.
Request This Item
604736-01 Cover-Control Box, 58W90
58W90
Lennox
Outdoor Coil, 16F17
16F17
Lennox
Vapor Line Service Valve 1-3/8"86W30, 86W30
86W30
Lennox
Compressor
75M33
Sorry, we don't currently sell this item.
Request This Item
105,000 BTUh Copeland Scroll Compressor
ZP103KCE-TF5-950
Copeland
460v 9 ton R410 Compressor, 75M35
75M35
Lennox
5/8" Liquid Line Service Valve, 68J11
68J11
Lennox
Fan Blade, 25W67
25W67
Lennox
(1)
208-230V 1/3 Hp 1075RPM Condenser Fan Motor, 14Y65
14Y65
Lennox
(4)
1/3 HP Motor (460V), 14Y70
14Y70
Lennox
(1)
Condensor Fan Motor, 1075 RPM, 575v, 21H61
21H61
Lennox
Crankcase Heater 90W 240v, 93M07
93M07
Lennox
100499-05 Cc Heater 90W 575V, 93M08
93M08
Lennox
Crankcase Heater 90W 480v, 93M09
93M09
Lennox
Pressure Switch (90F Close, 40F Open), 38M76
38M76
Lennox
Hi-pressure 650 PSI Cutout Switch, 69M18
69M18
Lennox
10 MFD Round Run Capacitor (370V), 22W80
22W80
Lennox
(1)
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
K20 Relay, 56L68
56L68
Lennox
(2)
3PDT 24V Coil Contactor, 208/230V, 38113
38113
Lennox
24V DPDT Fan Relay, 67K65
67K65
Lennox
(6)
51M4401 Trans 208/240Vpri, 24Vsec, 70Va, 27P25
27P25
Lennox
75VA Transformer (460V), 42W94
42W94
Lennox
460vpri 24vsec 70va Transformer, 66J54
66J54
Lennox
Terminal Block
11F49
Sorry, we don't currently sell this item.
Request This Item
Sporlan 38M7301 Liquid Line Filter Drier, 16 cu in, 5/8" ODF Solder, 3-6 Tons
38M73
Lennox
Compressor Mounting Kit, 19P81
19P81
Lennox
Motor Mount, 78L41
78L41
Lennox
(2)
Pressure Tap Fitting, 95M47
95M47
Lennox
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
100275-01 Cap-Seal, 95M45
95M45
Lennox
Rain Shield, 32621
32621
Lennox
(4)
601282-25, Outdoor Coil, 16F15
16F15
Lennox
Orifice Ring, 56L70
56L70
Lennox
Lb-115480 Panel-Power Bottom, 64W22
64W22
Lennox
Optional Parts - Field Installed
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner TSA240S4-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video