Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
Saws & Blades
Hole Saws
Hole Saw Arbors & Pilot Drill Bits
4-1/4" Pilot Drill Bit
Brand:
Lenox
SKU:
1779771
Rating:
(0)
Q&A:
(0)
Hover image to zoom
1779771 has been discontinued
Discontinued December 28, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1/4" in 1 Hole Saw Pilot Drill Bit
Brand:
Lenox
SKU:
LXAH99414SPB
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/4"
Description
–
ADDED DURABILITY
Hardened carbon steel for strength
STARTS ON CONTACT
Split point pilot drill for faster penetration and less walking
Specs
–
Product Type:
Drill Bit
Size:
1/4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2L - 1/2" Solid Hex Standard Hole Saw Arbor
SKU:
1779801
Lenox
High Speed Steel Pilot Bit 1/4" x 4"
SKU:
49-56-8000
Milwaukee
6L - 3/8" Hex Quick-Change Hole Saw Arbor
SKU:
1779805
Lenox
3/8" Big Hawg w/ Carbide Teeth Clean Wood Pilot Bit
SKU:
48-27-1401
Milwaukee
12" x 7/16" Universal QUIK-LOK Extension
SKU:
48-28-1040
Milwaukee
×
Video