Apply to be a TradeMaster!
Main product image of 12" x 7/16" Universal QUIK-LOK Extension
Magnifying glass
Hover image to zoom

12" x 7/16" Universal QUIK-LOK Extension

Brand:
Milwaukee
SKU:
48-28-1040
Rating:
(0)
Q&A:
(0)
12" x 7/16" Universal QUIK-LOK Extension
Magnifying glass
Hover image to zoom
$27.97 each
In Stock
In Stock
Get 36 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16"
Product Highlight: Length (Inches)
12" Length

Description

–
Overview
The Universal QUIK-LOK Extension has an innovative design that fits shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.

Product Features
  • Exclusive QUIK-LOK accepts all 7/16" shanks
  • Quick change of bits, no tools required
  • Impact Rated, making this the most versatile extension on the market
  • Length: 12"
  • Shank: 7/16"

Specs

–
Product Type:

Drill Bit

Size:

7/16"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy