Apply to be a TradeMaster!
Main product image of High Speed Steel Pilot Bit 1/4" x 4"
Magnifying glass
Hover image to zoom

High Speed Steel Pilot Bit 1/4" x 4"

Brand:
Milwaukee
SKU:
49-56-8000
Rating:
(2)
Q&A:
(0)
High Speed Steel Pilot Bit 1/4" x 4"
Magnifying glass
Hover image to zoom
$7.47 each
In Stock
In Stock
Get 96 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 4"
Product Highlight: Material
Steel

Description

–
Product Features
  • Thunderbolt tapered web for added durability
  • 135° split point provides accurate hole placement
  • 3-flat shank won't slip in arbor or chuck
  • Parabolic flute clears chips faster
Product Specifications
  • Shank Size: 1/4" 3-Flat
  • Packaging: Clamshell
  • Fits Hole Saw Sizes: All Sizes
  • Style: Hole Saw Pilot Bits
  • Pack Qty: 1 Pack

Specs

–
Product Type:

Pilot Bit

Size:

1/4" x 4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect drill bit for my tools

Pilot Bits make life easy on my projects
The Brit
Ocean Shores WA. USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

they work great
Plumber
Napa, Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy