Apply to be a TradeMaster!
Main product image of 4-1/2" MetalMax Diamond Cut-Off Wheel
Magnifying glass
Hover image to zoom

4-1/2" MetalMax Diamond Cut-Off Wheel

Brand:
Lenox
SKU:
1972921
Rating:
(0)
Q&A:
(0)
4-1/2" MetalMax Diamond Cut-Off Wheel
Magnifying glass
Hover image to zoom
$17.98 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: Length (Inches)
12" Length
Product Highlight: RPM
13300 RPM
Product Highlight: Material
Bi-Metal

Description

–

LENOX METALMAX is recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminum** and non-ferrous metals.

LENOX METALMAX is designed for use in the same power tools as bonded abrasive wheels, at the same RPMs and feed forces. No changes in operating settings are required. Use LENOX METALMAX as you would a bonded abrasive wheel.


Product Features

  • 1,000+ CUTS - METALMAX delivers 1,000 or more cuts with no need for wheel changes. That is 30 times longer life than thin bonded cut-off wheels.
  • LONG LIFE - Advanced diamond technology provides extreme durability in metal cutting applications, leading to increased productivity, reduced downtime, and a lower cost per cut compared to thin bonded cut-off wheels.
  • DIAMETER RETENTION - Because LENOX METALMAX is made with diamonds, it doesn't get smaller. The cutting depth stays the same throughout its life, meaning better control, reach and precision.
  • LESS DUST RESIDUE - With LENOX METALMAX there is less odor and dust residue as the wheel does not wear down like bonded abrasives. Sparks originate only from the material being cut.

Specs

–
Product Type:

Cut-Off Disc

Diameter:

4-1/2"

Arbor:

7/8"

Length (Inches):

12"

Blade Material:

Diamond

RPM:

13300

Application:

Metal

Material:

Bi-Metal

Features:

Tuff Tooth Technology

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy