Apply to be a TradeMaster!
Main product image of Metal & Stainless Cut Off Wheel 4-1/2" x .045" Thick Aluminum Oxide
Magnifying glass
Hover image to zoom

Metal & Stainless Cut Off Wheel 4-1/2" x .045" Thick Aluminum Oxide

Brand:
Dewalt
SKU:
DW8062
Rating:
(0)
Q&A:
(0)
Metal & Stainless Cut Off Wheel 4-1/2" x .045" Thick Aluminum Oxide
Magnifying glass
Hover image to zoom
$3.02 each
BOX UP & SAVE 15%
$64.00 box of 25
$2.56 each
In Stock
In Stock
Get 292 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Diameter
4-1/2" Diameter

Description

–
Crafted for fast cutting and long life, Dewalt Type 1 HP Metal Cutting Wheels feature a thin .045" wheel design for quick, burr-free cuts and a proprietary material mix for extended wheel life. Aluminum oxide grain delivers aggressive cutting action. 2 full sheets of fiberglass offer durability and safety.

Features
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specs
  • Arbor: 7/8"
  • Diameter: 4-1/2"
  • Grain: Aluminum Oxide
  • Material Application: Stainless Steel
  • Max RPM: 13,300


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Cut-Off Disc

Warranty:

1 Year

Diameter:

4-1/2"

Arbor:

7/8"

Blade Material:

Aluminum Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4-1/2" Steel Demon Grinding and Polishing Flap Disc w/ 40 Grit, Type 29 Conical Design, NO HUB
SKU: DCX045040N01F
Diablo Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy