Apply to be a TradeMaster!
Main product image of 814R - 8" Bi-Metal Reciprocating Blade, 5-pack (Metal & Non-Ferrous Metal)
Magnifying glass
Hover image to zoom

814R - 8" Bi-Metal Reciprocating Blade, 5-pack (Metal & Non-Ferrous Metal)

Brand:
Lenox
SKU:
21519-814R
Rating:
(1)
Q&A:
(0)
814R - 8" Bi-Metal Reciprocating Blade, 5-pack (Metal & Non-Ferrous Metal)
Magnifying glass
Hover image to zoom
$13.28 each
In Stock
In Stock
Get 72 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Bi-Metal
Product Highlight: Depth (Inches)
0.035" Depth

Description

–
Extended Blade Life:

LENOX T2 metal cutting reciprocating saw blades use an optimized, reinforced tooth geometry

Engineered for Performance:

The patent pending design minimizes friction and heat build-up while cutting through the widest variety of metal materials

Durable Construction:

Bi-metal design stands up to the most demanding applications

Specs

–
Length (Inches):

8"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Metal

Non-Ferrous Metal

Teeth per Inch:

14

Quantity:

5

Width:

3/4"

Material:

Bi-Metal

Features:

Tuff Tooth Technology

Depth (Inches):

0.035"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Length (Inches)
Product Type
Blade Material
Application
Teeth per Inch
CURRENT ITEM
Product Image of 814R - 8" Bi-Metal Reciprocating Blade, 5-pack (Metal & Non-Ferrous Metal)
814R - 8" Bi-Metal Reciprocating Blade, 5-pack (Metal & Non-Ferrous Metal)
SKU: 21519-814R
(1)
8"
Saw Blade
Bi-Metal
Metal
Non-Ferrous Metal
14

You May Also Need

614R - 6" Bi-Metal Reciprocating Blade, 50-pack (Metal & Non-Ferrous Metal)
SKU: 22756-OSB614R
Lenox

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy again!

Great blades!
SPI
SPI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy