Apply to be a TradeMaster!
Main product image of 656R - 6" Bi-Metal Reciprocating Blade, 25-pack (Wood, Wood with Nails)
Magnifying glass
Hover image to zoom

656R - 6" Bi-Metal Reciprocating Blade, 25-pack (Wood, Wood with Nails)

Brand:
Lenox
SKU:
20530-B656R
Rating:
(0)
Q&A:
(0)
656R - 6" Bi-Metal Reciprocating Blade, 25-pack (Wood, Wood with Nails)
Magnifying glass
Hover image to zoom
$83.55 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal
Product Highlight: Length (Inches)
6" Length
Product Highlight: Depth (Inches)
0.05" Depth

Description

–
Extended Blade Life:

LENOX T2 wood cutting reciprocating saw blades use an optimized, reinforeced tooth geometry

Durable Construction:

Bi-metal design stands up to the most demanding applications

Plunge Cutting:

The 656R features Rapid Plunge for faster, easier plunge cuts

Specs

–
Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Nail-Embedded Wood

Wood

Width:

3/4"

Material:

Bi-Metal

Quantity:

25

Length (Inches):

6"

Features:

Tuff Tooth Technology

Depth (Inches):

0.05"

Teeth per Inch:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Blade Material
Application
Quantity
Length (Inches)
CURRENT ITEM
Product Image of 656R - 6" Bi-Metal Reciprocating Blade, 25-pack (Wood, Wood with Nails)
656R - 6" Bi-Metal Reciprocating Blade, 25-pack (Wood, Wood with Nails)
SKU: 20530-B656R
Saw Blade
Bi-Metal
Nail-Embedded Wood
Wood
25
6"
Saw Blade
Bi-Metal
Wood
Nail-Embedded Wood
50
6"
Saw Blade
Bi-Metal
Wood
Nail-Embedded Wood
Single
6"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy