Apply to be a TradeMaster!
Main product image of 656R - 6" Bi-Metal Reciprocating Blade, 50-pack (Wood & Wood with Nails)
Magnifying glass
Hover image to zoom

656R - 6" Bi-Metal Reciprocating Blade, 50-pack (Wood & Wood with Nails)

Brand:
Lenox
SKU:
22750-OSB656R
Rating:
(0)
Q&A:
(0)
656R - 6" Bi-Metal Reciprocating Blade, 50-pack (Wood & Wood with Nails)
Magnifying glass
Hover image to zoom
$125.00 each
In Stock
In Stock
Get 28 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Depth (Inches)
0.05" Depth
Product Highlight: Material
Bi-Metal

Description

–
Extended Blade Life:

LENOX T2 wood cutting reciprocating saw blades use an optimized, reinforced tooth geometry

Durable Construction:

Bi-metal design stands up to the most demanding applications

Plunge Cutting:

The 656R features Rapid Plunge for faster, easier plunge cuts

Specs

–
Length (Inches):

6"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Wood

Nail-Embedded Wood

Depth (Inches):

0.05"

Teeth per Inch:

6

Quantity:

50

Width:

3/4"

Material:

Bi-Metal

Features:

Tuff Tooth Technology

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Length (Inches)
Product Type
Blade Material
Application
Teeth per Inch
CURRENT ITEM
Product Image of 656R - 6" Bi-Metal Reciprocating Blade, 50-pack (Wood & Wood with Nails)
656R - 6" Bi-Metal Reciprocating Blade, 50-pack (Wood & Wood with Nails)
SKU: 22750-OSB656R
6"
Saw Blade
Bi-Metal
Wood
Nail-Embedded Wood
6
6"
Saw Blade
Bi-Metal
Nail-Embedded Wood
6/12
6"
Saw Blade
Bi-Metal
Nail-Embedded Wood
Wood
6
6"
Saw Blade
Bi-Metal
Wood
Nail-Embedded Wood
6

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy