Apply to be a TradeMaster!
Main product image of 3-Gang Electrical Wall Plate, Combo, 2 Toggle Switches & 1 Duplex (White)
Magnifying glass
Hover image to zoom

3-Gang Electrical Wall Plate, Combo, 2 Toggle Switches & 1 Duplex (White)

Brand:
Leviton
SKU:
88021
Rating:
(0)
Q&A:
(0)
3-Gang Electrical Wall Plate, Combo, 2 Toggle Switches & 1 Duplex (White)
Magnifying glass
Hover image to zoom
$3.05 each
BOX UP & SAVE 5%
$29.10 box of 10
$2.91 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
White

Description

–
Three-Gang: 2-Toggle, 1-Duplex Device Combination Wallplate, made of thermoset plastic. Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. Includes metal mounting screws. Great quality for a great price, with the Leviton name you know you are getting a product that is built to last.

Features:
  • Standard Three Gang 2-Toggle 1-Duplex Device
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Type: Standard Size
  • Color: White
  • Gang: 3
  • Device Graphic: 2-Toggle 1-Duplex Device Combination
  • Material: Thermoset
  • Mount: Device
  • Certifications: UL/CSA

Specs

–
Type:

Combination

Toggle Switch Cover

Duplex Receptacle Cover

Color:

White

Number of Gangs:

3

Material:

Plastic

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Gang Electrical Wall Plate, Toggle Switch (White)
SKU: 88001
Leviton

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy