Apply to be a TradeMaster!
Main product image of Double Pole Side Wired Switch, 20 Amp, Commercial - White (120/277V)
Magnifying glass
Hover image to zoom

Double Pole Side Wired Switch, 20 Amp, Commercial - White (120/277V)

Brand:
Leviton
SKU:
CS220-2W
Rating:
(2)
Q&A:
(0)
Double Pole Side Wired Switch, 20 Amp, Commercial - White (120/277V)
Magnifying glass
Hover image to zoom
$8.01 each
In Stock
In Stock
Get 101 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
277v, 120v
Product Highlight: Color
White
Product Highlight: Horse Power
2, 1 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial
Product Highlight: Amperage
20 Amps

Description

The Leviton CS220-2W is a double pole switch from Leviton's product line of Commercial Specification Grade switches. This particular model comes in white. This double pole switch is perfect for use in government buildings, municipal facilities, department stores, malls, health care facilities and hospitals, office buildings, universities, colleges, schools and cultural institutions. It is designed for top performance and fine appearance. This model features impact-resistant thermoplastic nylon body. Leviton offers switches in a wide variety of wiring options, colors and other features. Among them are 15 and 20 Amp commercial switches. This is a grounded type unit. The Leviton brand offers you the highest in production standards according to National Electrical Manufacturers Association.

Wallplate not included.

Features:
  • For Commercial Spec Grade
  • Leviton offers a large selection of 15 and 20 Amp Commercial switches
  • Available in a wide variety of colors, wiring options and other features
  • Designed to offer outstanding reliability and top performance in commercial settings

Specifications:
  • Amperage: 20 Amp
  • Voltage: 120/277 VAC
  • Max. Amperage: 16 Amp
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Temperature Rise: Maximum 30 degrees C riseVoltage: 120/277 Volt
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Actuator Material: Thermoplastic
  • Color: White

Specs

Voltage:

277v

120v

Poles:

2

Type:

Double-Pole AC Quiet Switch

Color:

White

Horse Power:

2

1

Material:

Thermoplastic

Grade:

Commercial

Amperage:

20

Application:

Light Switch

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

4" L x 4" W x 1-1/2" D Galvanized Steel Utility Box w/ 3/4" and 1/2" Knockouts
SKU: PI362
DiversiTech

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would / Will buy again.

Plug n Play, and user frendly. High quality. Perfect for my application Not to mention the "Great customer service and Fast shipping". Thank You
kwd
Gettysburg, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good part

all good
Dylan
Berkeley CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy