Apply to be a TradeMaster!
Main product image of 1-Gang Wall Plate, Midway Size, Thermoplastic Nylon, Duplex Receptacle (White)
Magnifying glass
Hover image to zoom

1-Gang Wall Plate, Midway Size, Thermoplastic Nylon, Duplex Receptacle (White)

Brand:
Leviton
SKU:
PJ8-W
Rating:
(1)
Q&A:
(0)
1-Gang Wall Plate, Midway Size, Thermoplastic Nylon, Duplex Receptacle (White)
Magnifying glass
Hover image to zoom
$0.59 each
BOX UP & SAVE 3%
$11.40 box of 20
$0.57 each
In Stock
In Stock
Get 101 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Color
White

Description

–
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.

Product Features
  • Color: White
  • Gang: 1
  • Material: Nylon
  • Mount: Device
  • Size: Midway
  • Standards and Certifications: UL/CSA
  • Type: Duplex
  • Warranty: 10-Year Limited

Specs

–
Product Type:

Wallplate

Type:

Duplex Receptacle Cover

Midway

Color:

White

Number of Gangs:

1

Material:

Thermoplastic Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Type
Color
Number of Gangs
Material
CURRENT ITEM
Product Image of 1-Gang Wall Plate, Midway Size, Thermoplastic Nylon, Duplex Receptacle (White)
1-Gang Wall Plate, Midway Size, Thermoplastic Nylon, Duplex Receptacle (White)
SKU: PJ8-W
(1)
Wallplate
Duplex Receptacle Cover
Midway
White
1
Thermoplastic Nylon
Wallplate
Midway
Duplex Receptacle Cover
White
1
Thermoset Plastic

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent price and fast shipping.

Excellent price.
Michael
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy