Apply to be a TradeMaster!
Main product image of Tamper Resistant Single Receptacle Outlet, NEMA 5-15R - White (15A, 125V, 2P)
Magnifying glass
Hover image to zoom

Tamper Resistant Single Receptacle Outlet, NEMA 5-15R - White (15A, 125V, 2P)

Brand:
Leviton
SKU:
T5015-W
Rating:
(0)
Q&A:
(0)
Tamper Resistant Single Receptacle Outlet, NEMA 5-15R - White (15A, 125V, 2P)
Magnifying glass
Hover image to zoom
$5.31 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Single Receptacle Outlet, Commercial Specification Grade, Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Back and Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Specs

–
Ground:

Grounding

Voltage:

125v

Color:

White

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Back

Side

Poles:

2

Features:

Tamper Resistant

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy