Apply to be a TradeMaster!
Main product image of Combination Toggle Switch/Receptacle, 5-15R -White (15A, 120V, 1P)
Magnifying glass
Hover image to zoom

Combination Toggle Switch/Receptacle, 5-15R -White (15A, 120V, 1P)

Brand:
Leviton
SKU:
T5225-W
Rating:
(0)
Q&A:
(0)
Combination Toggle Switch/Receptacle, 5-15R -White (15A, 120V, 1P)
Magnifying glass
Hover image to zoom
$14.51 each
In Stock
In Stock
Get 13 Fri, Oct 23
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
15 Amp, 120 Volt, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White

Leviton's standard combination switch/receptacle is the perfect choice for any area in a home. Its simple, functional design provides the use of a switch and a tamper-resistant receptacle in a one-gang space. Its impact-resistant exterior ensures damage protection and a long service life. These devices come in a range of colors and are backed by a limited two-year warranty.

Specs

–
Type:

Receptacle/Switch Combo

Ground:

Grounding

Voltage:

120v

Color:

White

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Side

Poles:

1

Features:

Tamper Resistant

Toggle Switch

Grade:

Commercial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy