Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Ball/Check Valve Combo with Union
Magnifying glass
Hover image to zoom

1-1/2" PVC Ball/Check Valve Combo with Union

SKU:
BCV150
Rating:
(1)
Q&A:
(0)
1-1/2" PVC Ball/Check Valve Combo with Union
Magnifying glass
Hover image to zoom
$44.25 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC
Product Highlight: Pressure Rating
125 psi

Description

–
Features:
  • Ball/check combo provides compact design
  • Heavy-duty PVC
  • 150 PSI rated at 72°F
  • 30 PSI rated at 140°F
  • Vertical or horizontal installation
  • Features union for easy disassembly
  • Socket weld connections

Specs

–
Size:

1-1/2"

Material:

PVC

Pressure Rating:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I am buying it becouase of price. BUt handles keep falling o

Handle keeps falling off
Merchant response
3 years ago
Hello, Thank you for your feedback, we appreciate that you have taken the time to provide a review on our business. We apologize for the inconvenience you experienced on your recent order with us. If you would prefer a return for replacement or refund is set up due to the damaged material, please feel free to contact our customer service team and we would be happy to help. Again, we sincerely apologize for any inconvenience this may have caused. If you need any assistance with having a return for replacement or refund set up, or if you have any questions feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
PP
Bay area, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy