Apply to be a TradeMaster!
Main product image of 1/2 HP Sewage Pump System w/ Alarm - 115v - 2" Side Discharge - 24" x 24" Basin, 25 Ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Sewage Pump System w/ Alarm - 115v - 2" Side Discharge - 24" x 24" Basin, 25 Ft Cord

SKU:
P382LE51SD-2/A2W
Rating:
(3)
Q&A:
(0)
1/2 HP Sewage Pump System w/ Alarm - 115v - 2" Side Discharge - 24" x 24" Basin, 25 Ft Cord
Magnifying glass
Hover image to zoom
$1,218.66 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 70.7 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" FNPT
Product Highlight: Amperage
12 Amps

Description

–
The Pro380 side discharge series provides a professional sewage system for use in outdoor installations where the burial of electrical line and piping is preferred. The shallow designed tank allows for easier installation without compromising overall tank capacity- a total of 41 gallons. This provides longer pump cycles that extend the life of the system. Other professional features include molded torque stops for pump security, schedule 80 PVC discharge piping and a pre-installed union for easy pump removal.

Features:
  • Large 41 gallon capacity for longer pump cycles
  • Shallow 24" basin for easier burial in difficult soil conditions
  • Durable polyethylene basin
  • Anti-flotation collar
  • Molded torque stops securely retain pump
  • Integrally molded handles
  • Heavy-duty polyethylene cover
  • Completely assembled from factory
  • Available with LE40 and LE50-Series pumps
  • Union disconnect for easy serviceability
  • Heavy schedule 80 PVC discharge pipe (schedule 40 tee, union and elbow)
  • 2" Electrical conduit hub
  • 4" No-hub type inlet
  • Stainless steel cover bolts

Specs

–
Cord Length:

25'

Shutoff Head (ft.):

25'

Horse Power:

1/2

Voltage:

115V

Type:

Automatic

Discharge:

2" FNPT

Amperage:

12

Includes:

ALM-2W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

It has been installed for several months and works great

We installed this to pump from our RV and barn over to the main septic 100' feet away. The instructions were easy to follow and the installation went well. However, the float to turn the pump on would sometimes hit the wall of the tank and not rise up to activate the switch. I simply mounted the float in a different location on the pump to solve the problem. The picture shows the float in the new position. I suspect the float was configured for a top discharge and the side discharge line caused the float to hit the wall. It was an easy fix. However, due to moving it to a different location within the tank, I did also need to adjust the length of the float line to ensure it would activate the switch when the water reached the proper depth. Also, electric cords were included to power the pump and connect the alarm to it, but no power cord was provided for the alarm. A power cord will be needed for the alarm. Over all, very happy and would buy it again. Thanks supply house!
Doug
Seadrift, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great folks! And a great product!

I purchased a Liberty sewage pump, which was lost by the carrier. Called SupplyHouse and the immediately sent other pump kit, and took care of finding/creditting the lost one. Any company can do a good job when things go right.. But it takes good people to handle when things go wrong! Hats off to the support staff. There was NO run around.. NO pushback.. Just a proper fix to the problem! I would HIGHLY recommend this company! Thanks again!
caiken
NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failed again and again and again

This system shipped out with a bad flow switch. So after a couple of failures they replace the float switch. Then it failed again. Installed a third new flow switch. The failures were intermittent, like one out of every 15 to 20 tanks. It would work fine, then it would fail. Then the pump started running 3 to 5 minutes a cycle. Then the pump burned out. After repeated flooding over brand new construction, we had a very bad mildew and mold problem and had to redo tile, etc. etc., yada yada. The failures were intermittent, like one out of every 15 to 20 tanks. It would work fine, then it would fail. Then the pump started running 3 to 5 minutes a cycle. Then the pump burned out. After repeated flooding over brand new construction, we had a very bad mildew and mold problem and had to redo tile, etc. etc., yada yada Bottom line is that I'm through with liberty systems. I've installed several over the years. But this is the second system that kept failing and caused problems, and honestly nothing is worth that.
GirlBird
San Francisco and Napa
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy