Shop Resideo Sale
Main product image of Access Riser
Magnifying glass
Hover image to zoom

Access Riser

SKU:
ARC18
Rating:
(5)
Q&A:
(0)
Access Riser
Magnifying glass
Hover image to zoom
$320.24 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
31-1/4" Diameter
Product Highlight: Height (Inches)
18" Height

Description

–
For below grade burial of pipes and electrical connections. Fits both PRO370 and PRO380-Series Systems.

Specs

–
Product Type:

Access Riser

Diameter (Inches):

31-1/4"

Height (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Well casing riser

I used this riser to switch from an above ground well to a little well pit seal cap style .
Marvin
Fawn Grove Pa .
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Speedy shipping

Product arrived well packaged 2 days after purchase. Supplyhouse will be my go to merchant for all my future Liberty pump needs.
LarryAllThumbs
Fayetteville WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I contracted with a local plumber to replace my old grinder pumping system. I slected the 380 liberty pump as it is highly rated and will serve my needs. Then came the optional access riser, I purchased through your business. It arrived in record time. The box was a bit worse for the ware. Two stainless steel bolts and washers were missing. I have been successful with the installation in that I had to cut out for the already installed piping. It set in just fine. Now I have ordered the JB120 junction box thru you. Thank You.
Mick
Fallbrook Ca.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Is a pretty straight forward solution for sump-pump basins.
Nick
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great for what I needed

Good construction with plenty of room inside for maintenance
Anthony
KS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy