Homes up to 5000 sq ft and various commercial applications. Top port design with 2 speed operations. High speed has 3 select settings and unit includes damper and adjustable hanging straps.
Features:
- Enthalpy Exchange core
- Top port design
- 2 speed operations. High speed has 3 select settings.
- Motors and Blowers - two independent motorized impellers
- Core - Energy recovery core (ERV) is a crossflow exchanger that incorporates a selective membrane for moisture transfer without allowing cross contamination of the air streams. Used for balanced mechanical ventilation in humid environments to reduce air conditioning (AC) energy cost. Water condensation by the AC is reduced by allowing water vapor from fresh air stream to migrates across the membrane into the exhaust stream. In colder climates, moisture transfer is reverse and the unit helps to moderate humidity and the core is a highly efficient heat exchanger. Each core is tested to ensure low leakage.
- Defrost - None
- Serviceability - Latched door to allow easy access to core and filters for cleaning. 25" clearance recommended.
- Case - 20GA pre paint galvanized steel
- Insulation - 3/4" foil face Styrofoam
- Filters - Washable on supply and exhaust
- Mounting - Typically hung with supplied strap and hook kit.