Apply to be a TradeMaster!
Main product image of METRO 120 ERV Residential Heat Recovery Ventilator, 129 CFM
Magnifying glass
Hover image to zoom

METRO 120 ERV Residential Heat Recovery Ventilator, 129 CFM

SKU:
METRO120ERV
Rating:
(0)
Q&A:
(0)
METRO 120 ERV Residential Heat Recovery Ventilator, 129 CFM
Magnifying glass
Hover image to zoom
$1,086.55 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.4 Amps
Product Highlight: Air Flow Capacity (CFM)
129 CFM
Product Highlight: Warranty
5 Year on ERV/5 Year Replacement Parts Warranty

Description

–
Low profile 9.75" height, designed for high rise buildings and townhomes where space is limited. ERV version for reduced AC load ideal for warm moist climates.

Features:
  • Enthalpy Exchange core
  • Self balancing within normal parameters
  • Low profile 9.75" height for limited vertical space such as drop ceilings
  • Motors and Blowers - two independent motorized impellers
  • Core - Energy recovery core (ERV) is a crossflow exchanger that incorporates a selective membrane for moisture transfer without allowing cross contamination of the air streams. Used for balanced mechanical ventilation in humid environments to reduce air conditioning (AC) energy cost. Water condensation by the AC is reduced by allowing water vapor from fresh air stream to migrates across the membrane into the exhaust stream. In colder climates, moisture transfer is reverse and the unit helps to moderate humidity and the core is a highly efficient heat exchanger. Each core is tested to ensure low leakage.
  • Defrost - None
  • Serviceability - Latched door to allow easy access to core and filters for cleaning. Swing out E-box cover for DIP switch access, modular E Box, 25" Clearance Recommended.
  • Case - 20GA pre paint galvanized steel
  • Insulation - 3/4" foil face Styrofoam
  • Filters - Washable on supply and exhaust
  • Mounting - Typically hung with supplied brackets.

Specs

–
Voltage:

120v

Amperage:

1.4

Air Flow Capacity (CFM):

129

Warranty:

5 Year on ERV/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Weatherhoods (Pack of 2)
SKU: 99-186
LifeBreath

11 Replacement Parts

Relay 115
SKU: 18-100R
LifeBreath
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy