Apply to be a TradeMaster!
Main product image of 3 Amp Slo-Blo Time-Delay, 3AG Type Glass Fuse, 250V (Pack of 5)
Magnifying glass
Hover image to zoom

3 Amp Slo-Blo Time-Delay, 3AG Type Glass Fuse, 250V (Pack of 5)

SKU:
313003P
Rating:
(1)
Q&A:
(0)
3 Amp Slo-Blo Time-Delay, 3AG Type Glass Fuse, 250V (Pack of 5)
Magnifying glass
Hover image to zoom
$18.22 each
In Stock
In Stock
Get 233 Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
3 Amps
Product Highlight: Voltage
250v
Product Highlight: Material
Glass

Description

–

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and cost effective circuit protection.


Features:

  • 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids.
  • 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies.
  • Guesswork and time-consuming circuit testing is eliminated.
  • This unique design offers the same quality performance characteristics as the standard 3AG fuse design.



Specifications:

  • Ampere Rating (A): 3
  • Body: Glass Body
  • Nominal Melting: I2T (A2sec)200
  • Interrupting Rating: 10000A@125VAC
  • Marking Code: VX
  • Moisture Sensitivity Level: Contact Littelfuse
  • Nominal Cold Resistance (Ohms): 0.05925
  • Opening: Slo-Blo/Time Lag (T)/Time Delay
  • Min Operating Temp °C: -55
  • Max Operating Temp (°C): 125
  • Package Size: 3AB/3AG (6.3x32mm)
  • VAC (V): 250
  • Contains: 5 Glass Fuses

Specs

–
Product Type:

Fuse

Type:

Electronic

Amperage:

3

Voltage:

250v

Material:

Glass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Correct fuse for the job

I had been looking for a new fuse for my subwoofer. After some searching time, I was able to find it at your website. It works great. Thank you
tuna
Pittsburgh PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy